Qorpak® 32oz Natural HDPE Wide Mouth Round Bottle with 53-400 White PP PE Foam Cap, 72/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Natural High-Density Polyethylene (HDPE) Wide Mouth Round Bottles are translucent, provide an excellent moisture barrier, and are impact resistant. Package Quantity of 72.
PRICE
$189.95
2
2
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 15 in |
| Height | 15 in |
| Weight | 15.2 |
| Size | 80 x 165mm |
Product Details
| Neck Finish | 53-400 |
| Color | White |
| Cap Material | PP |
| Capacity | 960 |
| Material | HDPE |
| Description | Wide Mouth Round Bottle |
| Package Quantity | 72 |
| Manufacturers Part Number | PLC-03606 |
| Cap Color Family | White |
| Brand | Qorpak |