Qorpak® 32oz Natural Wide Mouth HDPE Round Bottle w/63mm PP Leak-Proof Cap w/Seal Ring, 24PK
Write a Review
|
Questions & Answers (0)
Product Description
HDPE Lab Style Bottles are supplied with linerless polypropylene caps. Excellent chemical resistance & the leak resistant closure. Pack of 24.
PRICE
$149.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 15 in |
| Height | 10 in |
| Weight | 20.8 |
Product Details
| Neck Finish | 63-415 |
| Capacity | 1000 |
| Material | HDPE |
| Package Quantity | 24 |
| Description | Wide Mouth Lab Style Bottle |
| Color | White |
| Manufacturers Part Number | 249627 |
| Brand | Qorpak |