Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Qorpak

Model # :WBB2686840

MPN #: PLA-03170

Qorpak® 2oz Natural HDPE Wide Mouth Lab Style Bottle with 28-415 Natural PP Linerless Cap, 72PK

Product Description
HDPE Lab Style Bottlesare packaging weight for light-duty and general purpose applications. They have good chemical compatibility and are more rigid than LDPE or PP bottles. Suggested for daily working solutions like buffers and bench reagents. Pack of 72.

PRICE
$119.95

Min. purchase quantity is 2
2
2
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/4 in
Width12-3/8 in
Height9-3/8 in
Weight4
Size39 x 83mm

Product Details

Neck Finish28-415
ColorWhite
Capacity60
MaterialHDPE
Package Quantity72
DescriptionWide Mouth Lab Style Bottle
Manufacturers Part NumberPLA-03170
BrandQorpak