Econoline 412403 Seamless Rubber Gloves
Write a Review
|
Questions & Answers (0)
Product Description
Econoline natural rubber gloves are comfortable and aid in eliminating static shock as well as providing superior flexibility and feel. These seamless gloves provide excellent durability and functionality.
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 in |
| Width | 13 in |
| Depth | 32 in |
| Height | 5 in |
| Weight | 2 lbs |
Product Details
| Type | Cabinet Gloves |
| Manufacturers Part Number | 412403 |
| Brand | Econoline |
Warranty
| Warranty | 5 yr |