Pipe Welding Layout & Preparation Tools
Related Products
What shop that does welding doesn't have some sort of welding rotator? If your shop is one of those, look not further than the WJT-WP6UW-16 6" Manual weld positioner. This is the perfect compliment to our Baileigh® 16mm welding tables. the best part, it wont brake the bank. Using you-weld technology helps keep the cost low. From the home welding shop to full production environments, the need to fixture projects on a flat surface is paramount. Baileigh Industrial®'s line of you weld welding tables and accessories are the perfect balance of quality and affordability to meet that need. ...
Jackson® Curve-O-Mark® style Wrap-A-Round® rulers are an easy-to-use tool for pipe fitters and welders. Each are printed with a scale in inches, an inch chart, tangent chart, and other helpful markings to help make a straight line around pipes. Made from flexible gasket material, they have a good resistance to both heat and cold. Features: Flexible gasket material provides resistance to both extreme heat and cold Black material is ideal for applications up 350°F Easy to use marking tool for pipe fitters and welders Marking measures 5" to 7' and designed for pipe diameter sizes 4" to ...
Features: The Jackson Safety® Radius Marker in our Standard size has a folding design, which allows you to conveniently fit it into a shirt pocket or tool belt The Radius Marking Tool is designed to scribe circles up to 48" (a 24" radius) and features sturdy friction joints to help maintain rigidity and accuracy The tool is made of lightweight aluminum, which is durable and anti-rust A soapstone crayon comes included with the scribe holder, and it can also hold a round, square or flat soapstone crayon, pencil, or steel point scribe (sold separately) The Contour Radius Marker comes in four ...
Features: Made with an anodized rust proof aluminum for lasting protection Arms are precisely aligned with spring tension joints to guarantee accuracy and rigidity Holder accommodates flat or round soapstone and pencils; Soapstone crayon is included Heavy duty friction joints maintain rigidity and precision Marker for up to 20" in radius in pipe diameter Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries
Offers several common angles: 45°, 75°, 90°, 105° and 135°. Incredibly strong - powered by 150 lbs (68 kg) Magswitch magnet. Dual action tool - Holding and Grounding. Ground connection means instant local grounding. Offers 45/135° + 60/120°+ 75/105° + 90° angles. Vertical Breakaway of 90lbs/40kg on 1/4" steel. Featuring the patented Magswitch® technology for complete on/off control so steel dust just fall off, - so you don't waste time cleaning them or getting metal burrs in your fingers. Precise positioning.