Mini Multi-Angle Welding Magnet w/Grounding - 150 Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
Offers several common angles: 45°, 75°, 90°, 105° and 135°. Incredibly strong - powered by 150 lbs (68 kg) Magswitch magnet. Dual action tool - Holding and Grounding. Ground connection means instant local grounding. Offers 45/135° + 60/120°+ 75/105° + 90° angles. Vertical Breakaway of 90lbs/40kg on 1/4" steel. Featuring the patented Magswitch® technology for complete on/off control so steel dust just fall off, - so you don't waste time cleaning them or getting metal burrs in your fingers. Precise positioning.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 1-5/8 in |
| Height | 3.4 in |
| Weight Capacity | 150 Lbs. |
Product Details
| Manufacturers Part Number | 474-8100351 |
| Brand | Magswitch |