Pipe Welding Layout & Preparation Tools
Related Products
Jackson® Curve-O-Mark® style Wrap-A-Round® rulers are an easy-to-use tool for pipe fitters and welders. Each are printed with a scale in inches, an inch chart, tangent chart, and other helpful markings to help make a straight line around pipes. Made from flexible gasket material, they have a good resistance to both heat and cold. Features: Flexible gasket material provides resistance to both extreme heat and cold Gray material is ideal for applications up 550°F Easy to use marking tool for pipe fitters and welders Marking measures 3-7/8" to 6' and designed for pipe diameter sizes 3" ...
Jackson® Curve-O-Mark® style Wrap-A-Round® rulers are an easy-to-use tool for pipe fitters and welders. Each are printed with a scale in inches, an inch chart, tangent chart, and other helpful markings to help make a straight line around pipes. Made from flexible gasket material, they have a good resistance to both heat and cold. Features: Flexible gasket material provides resistance to both extreme heat and cold Black material is ideal for applications up 350°F Easy to use marking tool for pipe fitters and welders Marking measures 5" to 7' and designed for pipe diameter sizes 4" to ...
Flextur™ 85-Piece Workbench Accessory Kit for Flextur™ 14-gauge metal pegboard / tool board panels. This extensive 85-Piece Workbench Accessory Kit has all of the accessories you'll need to more efficiently use your Flextur™ Workbench. This extremely capable kit will have you covered no matter what you are trying to organize or accomplish. Recommended for the 96"W x 32"D x 35"H Flextur™ Workbench equipped with a Flextur™ 96" x 36" Workbench Tool Board Kit. All of the accessories included in this kit are also sold separately. American Made in Dalton, Ohio U.S.A. ...
Features: The Jackson Safety® Radius Marker in our Standard size has a folding design, which allows you to conveniently fit it into a shirt pocket or tool belt The Radius Marking Tool is designed to scribe circles up to 48" (a 24" radius) and features sturdy friction joints to help maintain rigidity and accuracy The tool is made of lightweight aluminum, which is durable and anti-rust A soapstone crayon comes included with the scribe holder, and it can also hold a round, square or flat soapstone crayon, pencil, or steel point scribe (sold separately) The Contour Radius Marker comes in four ...
Features: Made with an anodized rust proof aluminum for lasting protection Arms are precisely aligned with spring tension joints to guarantee accuracy and rigidity Holder accommodates flat or round soapstone and pencils; Soapstone crayon is included Heavy duty friction joints maintain rigidity and precision Marker for up to 20" in radius in pipe diameter Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries