- Engineer grade striped sheeting on both sides of strong plastic boards
- Lightweight but strong plastic square tube
- 67% lighter than steel square tube posts
- Impact resistant
- No rust or corrosion
- Steel Square Tube Feet:
- Square shape provides superior wind load capabilities and inhibits warping
- 14 gauge, galvanized, hot rolled high carbon steel
- Prepunched universal mounting holes 7/16" dia.
Plasticade Type III Barricade W/ Plastic Uprights & Steel Square Feet, Engineer Striped, 96'' L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$299.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 60 in |
| Height | 63 in |
| Weight | 43 lbs |
| Reflective | Yes |
| Panel Length | 96 in |
| Reflective Stripe Height | 8 in |
| Panel Width | 8 in |
Product Details
| Assembly Required | Yes |
| Panel Material | Polyethylene |
| Stripe Color Family | Orange/White |
| Manufacturers Part Number | 3308-EG-LR-DRILL-KIT |
| Barricade Frame Material | Plastic |
| Brand | Plasticade Products |
| Sheeting | Engineer Grade |
| Interlocking | No |
| Number of Panels | 3 |
| Type | Type III Barricade |
| Fillable | No |
| Color | White |
| Foldable | No |
| Package Quantity | 1 |
| Accepts Barricade Light | Yes |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | MASH Accepted, Meets MUTCD Standards |