Plasticade® Hydrocade Water Filled Barricade, Orange
Write a Review
|
Questions & Answers (0)
Product Description
The Hydrocade Water Barricade is a lightweight, stackable channelizing device designed for versatile traffic and crowd control. Molded from durable, medium-density polyethylene, it's impact-resistant, easy to handle, and Made in the USA. Each unit connects securely with snap-in pins and can be filled with up to 81 gallons of water for a deployed weight of 745 lbs. The flat, obstruction-free design minimizes tripping hazards and conforms to any roadway layout, turning up to 90° or adjusting to curbs with a 6° incline. Compact stacking allows up to 200 units per truckload, maximizing transport efficiency.
PRICE
$465.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 79 |
| Width | 17-1/2 |
| Height | 32 in |
| Weight | 67 lbs |
Product Details
| Interlocking | Yes |
| Type | Barricade |
| Fillable | Yes |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | HYD-O-KIT |
| Brand | Plasticade Products |