Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797300

MPN #: 3313

80/20 3313 Roll-In T-Nut W/Set Screw, 1/16"

Product Description
80/20 3313 Roll-In T-Nut W/Set Screw, 1/16"

Features:
  • Easy to add and reposition to an existing frame where T-slot ends are captivated
  • Can be loaded from the profile end or the profile side
  • The set screw permanently positions the T-nut in the T-slot
  • Available in black and bright zinc as well as stainless steel


PRICE
$4.27

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5/8
Width3/8 in
Height3/16 in
Dimension A0.2
Thread1/4-20 in

Product Details

TypeRoll-In T-Nut
Finish TypeBlack Zinc
MaterialSteel
DescriptionT-Nut
Series10 Series
Manufacturers Part Number3313
Brand80/20 Inc