- Reinforce joints or roller connections
- No predrilling needed
80/20® Fractional, Metric, Pipe Series 5/8" Self Drilling Screw with Square Bit Head
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$0.11
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Thread | #8 in |
Product Details
| Type | Self Drilling Screw |
| Finish Type | Zinc |
| Material | Steel |
| Series | Fractional, Metric, Pipe |
| Manufacturers Part Number | F-A858 |
| Brand | 80/20 Inc |