80/20® 25 Series 1/4-20 Drop In T-Nut w/ Set Screw, Black
Write a Review
|
Questions & Answers (0)
Product Description
The roll-in T-nut with set screw is a fastening option that loads from either the profile ends or side, which is helpful in applications where the ends are inaccessible. When the set screw is engaged it keeps the T-nut in place in the T-slot, even if the profile is in a vertical position, simplifying the assembly process. It is available with options in size, material, thread, and finish.Tip: An "L" wrench or combo tool is required for adjusting the set screw.
PRICE
$3.98
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/8 |
| Width | 3/16 in |
| Height | 3/8 in |
| Thread | 1/4-20 in |
Product Details
| Type | Drop In T-Nut |
| Finish Type | Zinc |
| Material | Steel |
| Series | 25 |
| Manufacturers Part Number | 25-3313 |
| Brand | 80/20 Inc |