Specifications:
- 20-Amp
- 125-Volt
- NEMA 5-20R
- 2-Pole
- 3-Wire
- Wide Body Duplex Receptacle
- Straight Blade
- Industrial Grade
- Self Grounding
- Back and Side 8 Hole Feed-Thru Wired
- Brass Strap
- Black
Product Details
| Type | Duplex |
| Color | Black |
| Poles & Wires | 2 Pole, 3 Wire Grounding |
| Amperage | 20 A |
| Wiring Style | Back & Side |
| Voltage | 125 V |
| Made in the USA | Yes |
| Market Class | D78 |
| Manufacturers Part Number | 5362-E |
| Meta Tag | Electric outlet, electric socket, electric plug, power outlet, lamp socket |
| Grade | Industrial |
| Brand | Leviton |
Compliance & Certifications
| NEMA | 5-20R |