Specifications:
- 20-Amp
- 125-Volt
- NEMA 5-20R
- 2-Pole
- 3-Wire
- Slim Body Duplex Receptacle
- Straight Blade
- Industrial Grade
- Self Grounding
- Contractor Pack
- Back and Side 8 Hole Feed-Thru Wired
- Steel Strap
- Red
Product Details
| Type | Duplex |
| Voltage | 125 V |
| Color | Red |
| Market Class | D78 |
| Poles & Wires | 2 Pole, 3 Wire Grounding |
| Manufacturers Part Number | 5362-SR |
| Meta Tag | Electric outlet, electric socket, electric plug, power outlet, lamp socket |
| Amperage | 20 A |
| Wiring Style | Back & Side |
| Grade | Extra Heavy-Duty Industrial |
| Brand | Leviton |
Compliance & Certifications
| NEMA | 5-20R |