Houzer 3322-8BS3-1 Drop In Stainless Steel 3-Holes 50/50 Double Bowl Sink
The Houzer 3322-8BS3-1 Glowtone Series Topmount Double Bowl Kitchen Sink is designed to bring extraordinary value to everyday application. The perfect combination of economy, style and convenience. This Houzer 3322-8BS3-1 is made of 20-gauge stainless steel and features 3 faucet mounting holes, a lustrous satin finish with highlighted rim that is easy to clean and maintain, self-rimming edges, StoneGuard undercoating over super silencer pad. Overall size is 33 in. by 22 in. and each bowl measures 14-1/16 in. by 15-3/4 in. by 8 in. deep to handle larger pots and pans. Compatible with Houzer sink accessory Bottom Grid models BG-3100 and Cutting Board CB-3100. Covered by lifetime limited warranty and meets ASME A112.19.3-2000, UPC and CSA standards. Fits 36 in. cabinets.
Houzer® 3322-8BS3-1 Drop In Stainless Steel 3-Holes 50/50 Double Bowl Sink
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$309.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Width | 22 in |
| Basin Depth | 8 in |
| Faucet Centers | 4 in |
| Steel Gauge | 20 ga |
| Min Cabinet Size | 36.25 |
Product Details
| Color | Silver |
| Mounting Location | Drop-In |
| Material | Stainless Steel |
| Number of Basins | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | 3322-8BS3-1 |
| Faucet Holes | 3 |
| Shape | Rectangular |
| Brand | Houzer |
Compliance & Certifications
| ADA Compliant | No |