Houzer® PGT-4322-1 Drop In Stainless Steel 4-Hole Triple Bowl Kitchen Sink
Write a Review
|
Questions & Answers (0)
Product Description
Houzer PGT-4322-1 Drop In Stainless Steel 4-Hole Triple Bowl Kitchen Sink
The Houzer PGT-4322-1 Premiere Gourmet Series Topmount Stainless Steel Triple Bowl Kitchen Sink features ultimate flexibility for the active chef. This extra capacity sinks blend commercial efficiency with residential sensibility. Varying depth and sizes offer maximum multi-tasking. Additional features include heavy 18 gauge T-304 stainless steel, flawless lustrous satin finish with high lighted rim, and StoneGuard undercoating over Super Silencer pad that helps reduce clattering sound of washing dishes. Two main bowls measure 14.062 in. wide by 9 and 8 in. deep each and center prep bowl measures 7-1/8 in. wide by 5-1/2 in. deep and supplied with mounting clips, template and instructions. Meets ASME A112.19.3-2000, UPC and CSA standards and covered by limited lifetime warranty. Fits 45 in. cabinet.
The Houzer PGT-4322-1 Premiere Gourmet Series Topmount Stainless Steel Triple Bowl Kitchen Sink features ultimate flexibility for the active chef. This extra capacity sinks blend commercial efficiency with residential sensibility. Varying depth and sizes offer maximum multi-tasking. Additional features include heavy 18 gauge T-304 stainless steel, flawless lustrous satin finish with high lighted rim, and StoneGuard undercoating over Super Silencer pad that helps reduce clattering sound of washing dishes. Two main bowls measure 14.062 in. wide by 9 and 8 in. deep each and center prep bowl measures 7-1/8 in. wide by 5-1/2 in. deep and supplied with mounting clips, template and instructions. Meets ASME A112.19.3-2000, UPC and CSA standards and covered by limited lifetime warranty. Fits 45 in. cabinet.
PRICE
$479.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41-1/4 in |
| Width | 22 in |
| Basin Depth | 9 in |
| Faucet Centers | 4 in |
| Steel Gauge | 18 ga |
| Min Cabinet Size | 45.25 |
Product Details
| Color | Silver |
| Stainless Series | T-304 |
| Mounting Location | Drop-In |
| Material | Stainless Steel |
| Number of Basins | 3 |
| Package Quantity | 1 |
| Manufacturers Part Number | PGT-4322-1 |
| Faucet Holes | 4 |
| Shape | Specialty |
| Brand | Houzer |
Compliance & Certifications
| ADA Compliant | No |