Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Houzer

Model # :WBB1953412

MPN #: CTB-2385

Houzer® CTB-2385 Contempo Trough Series Undermount Stainless Steel Bar/Prep Sink

Product Description
Houzer CTB-2385 Contempo Trough Series Undermount Stainless Steel Bar/Prep Sink

The Houzer CTB-2385 Contempo Trough Series Undermount Bar/Prep Bowl is fit-anywhere mini-sink. Bold in design, this trough sink is well-suited for entertaining and designed for convenience. Kitchen island is a perfect for this chic, functional counterparts to full sized main sink. It features zero-radius ledges and bottom with scored drain lines, MegaShield insulation for maximum sound absorption while eliminating condensation under the bowl. This model is fabricated with 18-gauge T304 stainless steel and bowl measures 21 in. by 6-1/2 in. by 6 in. deep . Includes mounting clips and template for added convenience. Meets ASME A112.19.3-2000, UPC and CSA standards and covered by limited lifetime warranty. Fits 30 in. cabinet.

PRICE
$325.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width8-1/2 in
Depth6 in
Basin Depth6 in
Basin Length21 in
Basin Width6-1/2 in
Steel Gauge18 ga
Min Cabinet Size30" Cabinet

Product Details

ColorSilver
Stainless SeriesT-304
Mounting LocationUndermount
MaterialStainless Steel
Number of Basins1
Package Quantity1
Manufacturers Part NumberCTB-2385
ShapeRectangular
BrandHouzer

Compliance & Certifications

ADA CompliantNo