Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tapco

Model # :WBB1885771

MPN #: 3337-00003

3337-00003 Solar Powered LED Strobe Lights, White Bulb

Product Description
These strobe lights have 4 high-intensity LEDs that flash in low light conditions. The built-in solar panel on top charges the NiMH battery even on cloudy days. Light does not operate during the daytime, while it is charging. Light includes photocell and will only run at night. On a full charge, the LEDs will flash continuously for 5 full nights, even without the sun to recharge. The strobe lights can be mounted with the optional base, or inserted into cones with a 1 5/16" or larger top hole. It will not fit into all traffic cones, so check your cone's top hole diameter.

Features:
  • Light: 6 1/4"H x 3 3/4" diameter
  • Auto on and off
  • Battery life up to 2 years
  • 60 flashes per minute
  • 4 high-intensity 1.2 candela LEDs
  • LED life 100,000 hours maximum
  • 1" reflective strip for added visibility
PRICE
$72.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-3/4 in
Depth3-3/4 in
Height6-1/4 in
Diameter3-3/4 in

Product Details

Bulb Color FamilyWhite
Lamp Life Hours100000 hr
Number of Bulbs4 lbs
Power SourceSolar
Mounting Bracket IncludedIncluded
Mounting LocationBolted Down Mounting Bracket
Voltage1.2 V
Light SourceLED
MaterialPolycarbonate
DescriptionSolar Powered LED Strobe Lights
Package Quantity1
Manufacturers Part Number3337-00003
LED Color FamilyWhite
BrandTapco