Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211269

MPN #: 7000048447

3M™ 336 Polyester Protective Tape, 2"W x 144 Yds., 1.5 Mil, Transparent - Pkg Qty 6

Product Description
Designed to protect polished and metal and plastic surfaces, 3M™ Polyester Protective Tape 336 is a thin, transparent, polyester film tape with a low tack rubber adhesive with minimal adhesion build-up. It is commonly used to protect surfaces during production, packing, shipping and installation.

Thin, visible surface protection, 3M™ Polyester Protective Tape 336 is a thin, polyester film tape designed to protect finished surfaces from light abrasion, nicks and scratches. The transparent tape provides visibility through the tape to the protected area for easy application. It won't mar or leave sticky residue behind, making it ideal for finished surfaces. This tape offers excellent heat, abrasion, tear, scratch, impact and puncture resistance. It can withstand extended exposure to temperatures up to 150°F/66°C, and short term (30 minutes or less) exposure up to 250°F/121°C. Extensible, abrasion resistant backing is ideal for forming operations.

Recommended Applications:
  • Protection from fumes and splash during plating processes on the upper portion of printed wiring boards
  • Protection of polished stainless steel and aluminum in fabrication, shipping and storage
  • Protection of nameplates and instrument panels during shipping and installation
  • Protection of finished, non-metallic surfaces
  • Protection of non-image side of inner layers of multi-layer printed wiring boards


PRICE
$1,079.70  Sold in packages of 6 / $179.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144
Width2
Thickness1.5 mil
Tensile Strength26

Product Details

TypePolyester
MaterialPolyester
Package Quantity6
ColorClear
Series336
Manufacturers Part Number7000048447
Percent Elongation115
Brand3M