Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212188

MPN #: 7000048491

3M™ 8412 Polyester Tape, 2"W x 72 Yards, 6.3 Mil, Transparent - Pkg Qty 24

Product Description
3M™ Polyester Tape 8412 is a transparent polyester film tape with excellent tensile strength and abrasion resistance. It features a tough, polyester backing and an acrylic adhesive. 3M™ Polyester Tape 8412 can be used for many heavy-duty, permanent edging and reinforcing types of applications. Good temperature resistance and long term aging.

Transparent, Tear Resistant Protection, 3M™ Polyester Tape 8412 is a thick, abrasion resistant polyester film tape that features excellent tensile strength. The transparent backing is puncture and tear resistant, while the acrylic adhesive adheres to a wide range of substrates. This tape resists yellowing over time and excels in permanent protection applications. With good chemical resistance and transparency, this tape works effectively when subjected to a variety of chemicals and solvents.

Recommended applications:
  • Paper edging
  • Hole reinforcing
  • Label protection
  • Printing plate protection
  • Miscellaneous applications where high clarity and permanence is required


PRICE
$5,662.80  Sold in packages of 24 / $235.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 yd
Width2 in
Thickness6.3 mil
Tensile Strength140

Product Details

TypePolyester
ColorClear
Series8412
Tape DutyHeavy
MaterialPolyester
Package Quantity24
Manufacturers Part Number7000048491
Percent Elongation130
Brand3M