Features:
- Fastens two profiles end-to-end formaximum strength and near perfectalignment
- Connecting bolt included
- Provides a clean and flush connection where space restrictions apply
Weights & Dimensions
| Length | 1-5/16 |
| Width | 9/16 in |
| Height | 3/8 in |
Product Details
| Type | Butt Fastener |
| Finish Type | Lacquer |
| Material | Zinc |
| Description | Butt Fastener |
| Series | 10 Series |
| Manufacturers Part Number | 3369 |
| Brand | 80/20 Inc |