Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :T9FB503195

MPN #: CPWPlus 15P

Adam Equipment CPWPlus 15P Digital Bench Scale with Indicator Stand, 33 lb x 0.01 lb

Product Description
Adam Equipment CPWPlus 15P Digital Bench Scale W/ Indicator Stand 33lb x 0.01lb

Reliable and durable in the field, office, lab or factory, the CPWplus series of scales offers an extensive range of models and configurations to accommodate a variety of applications. Choose the CPWplus for compact portability, the CPWplus-P version with pillar mounted display, the CPWplus-M or CPWplus-L for large platforms, or the CPWplus-W with handlebars and wheels. Simple operation, a selection of platform sizes, battery and AC operation, and rugged construction all combine to make the CPWplus series truly a great value in this industrial range.

Features:

  • Stainless steel platforms
  • Adjusting feet and level
  • RS-232 bi-directional interface
  • Battery powered / AC Adapter
  • 4 weighing units


PRICE
$355.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-5/8 in
Width19-5/8 in
Height21-7/16 in
Weight Capacity33 lbs
Weight10 lbs
Readability0.01 lbs
Platform Length11-13/16 in
Unit of Measurementkg, lb, oz, lb:oz
Platform Width11-13/16 in
Pan/Platform Size11-13/16" x 11-13/16"

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power Supply6 AA Batteries & AC Adapter
MaterialStainless Steel
Manufacturers Part NumberCPWPlus 15P
BrandAdam Equipment
TypeBench Scale
ColorSilver
SeriesCPWPlus
CalibrationAutomatic External
Capacity520 oz
Voltage12 V
Package Quantity1
InterfaceRS-232
Battery Life Hours60
Stabilization Time2-3 Seconds
Housing MaterialStainless Steel
Legal for TradeNo

Warranty

Warranty1 yr