Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSI Products

Model # :WBB3209661

MPN #: A3050212

MSI Products 3/4" 304 Stainless Steel Hex Head Cored Plug, Class 150

Product Description

This 304 stainless steel hex head cored plug is designed to securely close female threaded pipe openings while providing a lighter weight alternative to solid plugs. Featuring precision machined male NPT threads, it creates a strong, leak resistant seal for low pressure fluid, gas, and air systems. The hex head design allows for quick installation and easy removal with a standard wrench, making it ideal for maintenance access points and unused system outlets. Commonly used in water lines, food processing, plumbing, and light industrial applications, 304 stainless steel offers excellent resistance to corrosion, rust, oxidation, and non aggressive chemicals for long term durability.

PRICE
$3.90

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1
Size3/4 in

Product Details

Point Of OriginImport
Class150
Fitting TypeCored or Hollow Hex Head Plug
Material304 Stainless Steel
Package Quantity1
Connection StyleNPT
Manufacturers Part NumberA3050212
PSI285 psi
BrandMSI Products

Compliance & Certifications

CertificationsASTM A351, ASME B1.20.1
Lead Free CompliantYes