Type A: Cam and Groove hose plugs with female threaded end. 316 Stainless Steel has excellent corrosion resistance making these fittings ideal for oils, chemicals, and harsh environments.
3/4" 316 Stainless Steel Type A Adapter with Threaded NPT Female End
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$20.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pipe Size | 3/4 in |
| Coupling Size | 3/4" |
Product Details
| Style | Adapter with Threaded NPT Female End |
| Type | A |
| Material | 316 Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-CGF-2 |
| Hose Fitting | Cam and Groove |
| Brand | USA Sealing |