Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Swobbit

Model # :WBB2183356

MPN #: SW66610

Swobbit Threaded Adapter, Aluminum, Metallic/Blue - SW66610

Product Description
Allows you to use the Perfect Pole with a standard ACME threaded product. Uni-Snap adapter snaps into the Perfect Pole converting it into a threaded end product

PRICE
$8.40

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width3 in
Height2 in
Weight1 lbs

Product Details

MaterialAluminum
Package Quantity1
DescriptionThreaded Adapter
ColorBlack
Manufacturers Part NumberSW66610
BrandSwobbit