Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fastpipe

Model # :WBB3175750

MPN #: F28072

Fastpipe® 3/4" Cooling Kit

Product Description
Set up a compressed air cooling system. Hot air exits the air compressor and is cooled thru 30 ft of aluminum piping, drain moisture at 4 locations. The Fastpipe® rigid pipe is all aluminum and powder coated on the outside. No glue, soldering or crimping needed. Simply cut the pipe to length, insert in the fitting and tighten.

Kit contains 30 ft. pipe, 4 drain points, 5 elbows, 3 tee fittings, compressor jumper hose, wall clips, tools.

Features:
  • Easy To Install, Versatile Solution To Eliminate Excess Moisture In An Air System
  • Hot Air Flows Into The Cooling Loop And Travels A Total Distance Of Approximately 27 Feet, Cooling The Air And Causing Water Vapor To Condense
  • Rectangular Construction Allows For Easy Draining Through The Ball Valves
  • Inexpensive Compared To The Cost Of A Powered Air Dryer Or After Cooler
F28072 Parts List – 3/4" Fastpipe®
  • Qty: 4 F1863 3/4" x 7'6" Pipe
  • Qty: 5 F1003 3/4" Fastpipe® Elbows
  • Qty: 3 F1009 3/4" Fastpipe® Reducing Tee x 1/2" FNPT
  • Qty: 2 F3400 3/4" Fastpipe® Large Hex Nut
  • Qty: 2 F3411 3/4" Fastpipe® Insert Gasket
  • Qty: 2 F3450 3/4" Fastpipe® Brass Insert x 1/2" FNPT
  • Qty: 4 K35050M 1/2" NPT Male x Female Brass Ball Valve
  • Qty: 1 50616 1/2" NPT Brass Hex Nipple
  • Qty: 1 F2024 Wall Outlet W 1/2" FNPT Inlet
  • Qty: 1 F0142 Deburr Tool
  • Qty: 2 F1020 3/4" Spanner Wrench
  • Qty:1 F1022-10-3/4" Fastpipe® Wall Clips (10 Pack)
  • Qty:1 F0213 1/2" x 3Ft Compressor Jumper Hose


PRICE
$379.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length360 in
Hose Inside Diameter11/16 in
Hose Outside Diameter3/4 in

Product Details

Made in the USANo
MaterialAluminum
DescriptionCooling Kit
ColorMulti-colored
Working Pressure Rating190 psi
Manufacturers Part NumberF28072
PSI190 psi
BrandFastpipe