- Chrome plating provides increased protection from rust and corrosion
- Ball and spring socket retention
Williams® 3/4" Drive Extension, 8"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$55.95
1
1
Expected on or around 11/16/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Weight | 2 lbs |
| Drive Size | 3/4 in |
| Size | 8 in |
Product Details
| Type | Drive Extension |
| Ratcheting | No |
| Color | Silver |
| Manufacturers Part Number | JHWH-110 |
| Brand | Williams |