Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avagard

Model # :WBB3775028

MPN #: AVGSPR003

Avagard® Steel 8-Mode 2nd Gen Spray Nozzle, Black

Product Description
Elevate your watering and cleaning experience with the Avagard® hose nozzle. Crafted with heavy-duty, ergonomic design, it offers a choice of eight efficient spray modes, from gentle to powerful, adding a touch of fun while conserving water. This high-quality nozzle conveniently attaches to any 1/2 inch bore hose or can be removed to fit standard GHT thread fittings. With jet, full, mist, flat, vertical, angle, cone, and shower spray patterns, it's a versatile tool for your gardening and washing needs. Whether you're cleaning your patio, car, or delicately misting flowers, this spray gun has you covered.

Features:
  • 1-year unmatched warranty.
  • Heavy duty metal construction with rubber coating over handle
  • 3/4" Garden Hose Thread (GHT). No adapter required
  • Trigger lock to reduce hand fatigue and longer usage


PRICE
$14.43

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Height4 in

Product Details

TypeSpray Nozzle
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part NumberAVGSPR003
Hose ID3/4
BrandAvagard