Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thexton

Model # :WBB2349278

MPN #: THX803P

Thexton Universal Master Cylinder Plug Set - THX803P

Product Description
Enables the technician to isolate the Master Cylinder from other brake components It tests whether the internal seals are leaking or in good condition. Kit has 26 machined aluminum plugs to fit most domestic and import vehicles and includes enough plugs to meet latest master cylinder designs. SAE sizes include: (2) 3/8-24, (2) 7/16-24, (2) 9/16-18, (2) 9/16-20 and (2) 1/2-20 Metric sizes: (4) M10x1.0, (4) M10x1.25, (2) M11x1.5, (2) M12x1.0, (2) M12x1.5 and (2) M13x1.5.

PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.8 lbs

Product Details

Manufacturers Part NumberTHX803P
Package Quantity1
DescriptionUniversal Master Cylinder Plug Set
BrandThexton