Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Avagard

Model # :WBB3775029

MPN #: AVGSPR002

Avagard® Steel 9-Mode Spray Nozzle, Black

Product Description
Presenting the Avagard® hose nozzle, a robust blend of form and function. This heavy-duty metal body, fortified with an anodized finish for rust resistance, meets a soft rubber-coated, shock-resistant handle for a comfortable grip. With nine versatile spray patterns, including jet, full, soaker, mist, flat, vertical, angle, cone, and shower modes, it's your go-to tool for efficient gardening and thorough cleaning. The adjustable pressure settings cater to everything, from patio scrubbing to delicate flower misting. Plus, it's a breeze to attach or detach with the high-quality removable nozzle, compatible with 1/2 inch bore garden hoses and GHT fittings. The Avagard® hose nozzle elevates your watering and cleaning game to a new level of convenience and versatility.

Features:
  • 1-year unmatched warranty.
  • 3/4" Garden Hose Thread (GHT). No adapter required.
  • Trigger lock to reduce hand fatigue and longer usage.


PRICE
$8.93

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Height4 in

Product Details

TypeSpray Nozzle
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part NumberAVGSPR002
Hose ID3/4
BrandAvagard