Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Avagard

Model # :WBB3774781

MPN #: AVG-9034-M3-U

Avagard® 3/4" GHT Thumb Valve, Brass

Product Description
Introducing the Avagard® Thumb Valve - the ultimate solution for seamless hose control. Crafted from heavy-duty solid brass, this robust shut-off valve offers easy on/off control with a stainless steel ball shut-off and an extra large opening for high flow, delivering maximum performance. With compatibility for 3/4-inch hose thread inlet/outlet and a remarkable 23 GPM flow, its the perfect match for BluBirds range of hose nozzles and attachments. Built to withstand high pressure and temperature extremes, this durable valve ensures a secure and leak-proof connection, outlasting plastic alternatives. Whether for professional irrigation specialists or home use, its accessible thumb control and professional quality make everyday operation a breeze. Trust in the Avagard® Thumb Valve for lasting reliability and exceptional performance.

Features:
  • Universal Compatibility: Compatible with most 3/4-inch hose nozzles and attachments for garden irrigation, providing a seamless fit for a wide range of setups.
  • High-Flow Durable Brass Construction: Crafted from heavy-duty solid brass, the valve is rust and corrosion-resistant, designed to withstand high pressure and temperature extremes, ensuring a secure and leak-proof connection, and outlasting plastic alternatives.
  • Promotes Smooth Water Flow: The valve's extra-large opening promotes high water flow, maximizing water flow and performance, and ensuring efficient and effective watering.
  • Professional Grade Quality: Designed for everyday use, the valve is ideal for professional irrigation specialists or home use, with accessible thumb control for easy operation, making it a reliable and long-lasting solution.


PROMOTIONAL PRICE
$25.95

was $28.20
Save $2.25 (8%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width5 in
Connection Size3/4 in

Product Details

TypeThumb Valve
MaterialBrass
Package Quantity1
Manufacturers Part NumberAVG-9034-M3-U
Respirator Connection TypeGHT
BrandAvagard