Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avagard

Model # :WBB3774797

MPN #: AVG-HSF-75

Avagard® 3/4" GHT Twist Ease Kink Eliminator, Brass

Product Description
Say goodbye to frustrating hose kinks and tangles with the Avagard® Twist Ease Kink Eliminator. Crafted with precision from durable brass, this ingeniously designed fitting effortlessly removes kinks from any hose, making untangling a thing of the past. Its built-in swivel mechanism ensures hassle-free unwinding, providing a no-kink garden hose thats ready to use straight away. Ideal for industrial and home use, this high-flow, high-quality swivel fits seamlessly between your hose and nozzle, promising a tangle-free watering experience.

Features:
  • Easy Installation: Fits any hose. Simply fit between the hose and nozzle, or hose end valve. Quick and easy to install, the Avagard® Kink Eliminator makes untangling your flexible hose a breeze. Its seamless integration and compatibility with various hose sizes make it a convenient and effortless solution for eliminating kinks and tangles in your garden hose.
  • Easy to Use: After fitting, simply walk and pull. The heavy-duty hose attachment makes tangles, twists, and kinks spin-free, providing a user-friendly and straightforward experience. Enjoy the ease of effortlessly untangling your hose, allowing for a smooth and efficient watering process.
  • Durable Brass: Made from high-quality brass that's rust and corrosion-resistant for maximum durability, the Avagard® Twist Ease Kink Eliminator ensures long-lasting performance. Its seamless integration with your garden hose and high-flow capabilities make it a reliable and enduring solution for eliminating kinks and tangles.


PRICE
$26.99

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Width3/4 in
Connection Size3/4 in

Product Details

TypeTwist Ease Kink Eliminator
MaterialBrass
Package Quantity1
Manufacturers Part NumberAVG-HSF-75
Respirator Connection TypeGHT
BrandAvagard