Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB512161

MPN #: 24180

3/4" I.D. X 1-1/8" O.D. Steel Arbor Spacer Assortment

Product Description
Contains 1 of each thickness: 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.010", 0.012", 0.015", 0.020", 0.025", 0.031", 0.047", 0.062", 0.093", and 0.125". Made of high quality, low carbon, cold rolled, full hard, steel shim. Arbor spacers are used for keyed applications. Keyway size: 3/16" x 5/64". Packaged in airtight poly bag. Precision Brand® Arbor Spacers are used for fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.

PRICE
$37.95

Min. purchase quantity is 10
10
10
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1
Diameter1-1/8"
Inside Diameter3/4 in

Product Details

Country of OriginMade in USA
MaterialLow Carbon, Full Hard Steel
Package Quantity19
Manufacturers Part Number24180
BrandPrecision Brand
Keyway3/16" x 5/64"