Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Avagard

Model # :WBB3774789

MPN #: AVGPL004

Avagard® 3/4" Male GHT Universal Quick Connect Plug, Brass

Product Description
The Avagard® Quick Connect 3/4" Male GHT Universal Plug is a revolutionary solution to simplify your watering tasks. Crafted from robust 3/4" solid brass and boasting a chrome-plated finish, this plug ensures durability and longevity, promising seamless performance for years to come. Designed with standard GHT fittings, it effortlessly attaches to the female 3/4" ends of various watering tools, including spray guns and sprinklers. Equipped with our innovative Quick Connect feature, this plug streamlines the connection process, making switching between watering equipment and water outlets effortless.

Features:
  • Works with All Gardening Equipment/Hoses: Versatility at its finest. Compatible with a wide range of gardening equipment and hoses, our plug seamlessly integrates into your existing watering system, offering unmatched flexibility and convenience.
  • Zero-Leakage Technology: Bid farewell to leaks and water wastage. Our plug incorporates advanced zero-leakage technology, ensuring a tight seal and preventing messy leaks, so you can water with confidence and peace of mind.


PRICE
$8.17

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width64 in
Connection Size3/4 in

Product Details

TypeUniversal Plug
MaterialBrass
Package Quantity1
Manufacturers Part NumberAVGPL004
Respirator Connection TypeMale GHT
BrandAvagard