Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AG-Lite

Model # :WBB3775063

MPN #: ALMRW58150

AG-Lite® Wall Mounted Manual Hose Reel 5/8" x 150', Hose Not Included

Product Description
The AG-Lite® Wall Mounted Manual Hose Reel holds up to 150 feet of 5/8" hose (hose not included) and is constructed from powder-coated steel for durability and corrosion resistance. Its side-mounted hand crank allows smooth hose retraction, while a built-in hose guide ensures uniform winding. Designed for both horizontal and vertical wall installation, it fits easily into residential or commercial environments like workshops, barns, garages, and outdoor stations. Ideal for anyone seeking efficient hose management, this reel is compatible with standard garden hoses and supports a neat, space-saving setup.

Features:
  • Brass threaded inlet fitting
  • Floor-space saving design


PRICE
$252.42

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Height16 in
Hose Length150

Product Details

StyleWall Mount
TypeManual Hose Reel
MaterialSteel
Package Quantity1
ColorGray
Manufacturers Part NumberALMRW58150
Hose ID5/8
BrandAG-Lite