Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB1659539

MPN #: WTA34T10150

Canarm 34" Single Phase Belt Drive Tube Axial Duct Fan WTA34T10150 1-1/2HP, 15100 CFM

Product Description
Canarm 34" Single Phase Belt Drive Tube Axial Duct Fan WTA34T10150 1-1/2HP, 15100 CFM

Designed for duct connected applications such as paint booth exhaust, air make-up fans or general exhaust. The WTA series includes an adjustable motor base, heavy duty pillow block ball bearings with moisture displacement collars, extended lube lines with external grease fittings. TEFC motors are standard and models up to 42" come with cast aluminum blades. 48", 54" and 60" models have polypropylene reinforced fiberglass blades. WTA models are ideally suited for applications involving moisture laden air with a maximum temperature of 200F.

Features:
  • Adjustable motor base
  • Heavy duty pillow block bearings w/ moisture displacement collars
  • Cast aluminum blades
PRICE
$3,849.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth27 in
Height37-3/8 in
Fan Diameter34 in

Product Details

TypeDry Environment
CFM15100 CFM
Horsepower1-1/2 HP
Drive TypeBelt
Max Temperature200
Number of Blades6
RPM High895 rpm
Motor TypeTotally Enclosed
Voltage115 V
CFM High15,100 CFM
MaterialHeavy Guage Welded Steel
Phase1
Description34" Single Phase Belt Drive Tube Axial Duct Fan
Manufacturers Part NumberWTA34T10150
Sound Level61
BrandCanarm

Warranty

Warranty1 yr