Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB1659502

MPN #: HTA42T30200M

Canarm 42" Three Phase Belt Drive Tube Axial Duct Fan HTA42T30200M 2HP, 20690 CFM

Product Description
Canarm 42" Three Phase Belt Drive Tube Axial Duct Fan HTA42T30200M 2HP, 20690 CFM

Designed for duct connected applications such as paint booth exhaust, air make-up fans or general exhaust. The HTA series includes an adjustable motor base, heavy duty pillow block ball bearings with high temperature grease, extended lube lines with external grease fittings. TEFC motors are standard and models up to 42" come with cast aluminum blades. 48", 54" and 60" models have polypropylene reinforced fiberglass blades. HTA models have beige paint color and are ideally suited for applications involving clean, dry air with a maximum temperature of 375F.

Features:
  • Adjustable motor base
  • Heavy duty pillow block ball bearings w/ high temp. grease
  • Cast aluminum blades
  • Beige high heat paint
PRICE
$4,665.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth32 in
Height45-3/8 in
Fan Diameter42 in

Product Details

RPM770 rpm
TypeDry Environment
CFM20690/20690 CFM
Horsepower2 HP
Drive TypeBelt
Max Temperature375
Number of Blades6
Motor TypeTotally Enclosed
Voltage208 / 230 / 460 V
MaterialHeavy Guage Welded Steel
Phase3
Manufacturers Part NumberHTA42T30200M
Sound Level60
BrandCanarm

Warranty

Warranty1 yr