Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fastpipe

Model # :WBB3175800

MPN #: F1024V

Fastpipe® Wall Outlet with Shutoff, 3/4" Inlet

Product Description
Use only with Fastpipe® 3/4 in. rigid pipe system. 3/4 in. Dual Port outlet, 4 x 1/2 in. female NPT ports, with moisture drain. Use with The Fastpipe® Rigid Aluminum System. Use Rapidair® K6241 or K7241 or K9241 Quick Coupler.

Features:
  • (2) 1/2 Female NPT Outlets, front side
  • (2) 1/2 Female NPT Outlets, each side
  • Outlets have 1/2 Female NPT ports
  • Nylon base with fiberglass reinforcement
  • Bite ring: stainless steel
  • O-ring: Nitrile
Includes:
  • Wall Block
  • F1018 – 3/4" Fastpipe® Adapter or F2118 – 1" Fastpipe® Adapter
  • 50120 – Drain Valve
  • Shutoff Valve
  • 50136 -1/2 Brass Plug (2x)


PRICE
$78.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Hose Inside Diameter1/2 in

Product Details

Made in the USANo
MaterialNylon
DescriptionWall Outlet
ColorMulti-colored
Working Pressure Rating190 psi
Manufacturers Part NumberF1024V
PSI190 psi
BrandFastpipe