- 3/4" off-set serrated seal for Poly
- 1000 per case
Encore Packaging Snap On Serrated Polyester Strapping Seals, 3/4" Strap Width, Silver, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$185.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/8 in |
| Width | 1 in |
| Height | 1/2 in |
| Thickness | 0.040 ga |
| Strap Width | 3/4 in |
| Material Width | 3/4 in |
Product Details
| Type | Seals |
| Color | Silver |
| For Use With | Polyester |
| Style | Open |
| Material | Galvanized Steel |
| Description | 3/4" Off-set Serrated Seal For Poly |
| Package Quantity | 1,000 |
| Seal Type | Snap-On, Serrated |
| Manufacturers Part Number | P34SS3-1000 |
| Duty | Standard Duty |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |