Encore Packaging Snap On Poly Seals, 1/2" Strap Width, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Classic economy industrial snap-on seals for poly. Contains 1000 seals per case, can only order by case.
PRICE
$20.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strap Width | 1/2 in |
Product Details
| Type | Seals |
| Applicable Materials | Poly |
| Package Quantity | 1000 |
| Color | Silver |
| Seal Type | Snap-On |
| Manufacturers Part Number | P12SO1-1000 |
| For Use With | Poly |
| Brand | Encore Packaging |