Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB1659564

MPN #: HTA34T30150M

Canarm 34" Three Phase Belt Drive Tube Axial Duct Fan HTA34T30150M 1-1/2HP, 15100 CFM

Product Description
Canarm 34" Three Phase Belt Drive Tube Axial Duct Fan HTA34T30150M 1-1/2HP, 15100 CFM

Designed for duct connected applications such as paint booth exhaust, air make-up fans or general exhaust. The HTA series includes an adjustable motor base, heavy duty pillow block ball bearings with high temperature grease, extended lube lines with external grease fittings. TEFC motors are standard and models up to 42" come with cast aluminum blades. 48", 54" and 60" models have polypropylene reinforced fiberglass blades. HTA models have beige paint color and are ideally suited for applications involving clean, dry air with a maximum temperature of 375F.

Features:
  • Adjustable motor base
  • Heavy duty pillow block ball bearings w/ high temp. grease
  • Cast aluminum blades
  • Beige high heat paint
PRICE
$4,239.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth27 in
Height37-3/8 in
Fan Diameter34 in

Product Details

RPM895 rpm
TypeDry Environment
CFM15100/15100 CFM
Horsepower1-1/2 HP
Drive TypeBelt
Max Temperature375
Number of Blades6
Motor TypeTotally Enclosed
Voltage208 / 230 / 460 V
MaterialHeavy Guage Welded Steel
Phase3
Manufacturers Part NumberHTA34T30150M
Sound Level61
BrandCanarm

Warranty

Warranty1 yr