Action Pump 3/4" Virgin Polyethylene Plastic Drum Faucet
|
Questions & Answers (0)
Product Description
Action Pump 3/4" Virgin Polyethylene Faucet
3/4" Polyethylene Faucet fits into 3/4" opening.
3/4" Polyethylene Faucet fits into 3/4" opening.
PRICE
$2.30
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Width | 1-1/8 in |
| Height | 3 in |
| Weight | 1 lbs |
| Thread | 3/4 NPT in |
| Drum Plug Opening | 3/4 in |
| Discharge Spout Diameter | 0.8 in |
Product Details
| Assembly Required | No |
| Power | Manual |
| Type | Drum Tap |
| Temperature Range | 40 to 140 °F |
| Style | Faucet |
| Male or Female | Male |
| Material | Polyethylene |
| Manufacturers Part Number | 3/4" |
| Brand | Action Pump |