Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB806433

MPN #: 68-75

Morse® Polyethylene Plastic Drum Faucet 68-75 for 3/4" Bung

Product Description
Morse® Polyethylene Drum Faucet for 3/4" Bung

Drum faucet / drum spigot is designed for 3/4" (1.9 cm) bung diameter size on 30 and 55 gallon (114 and 208 liter) steel drums. It allows you to start, stop or adjust the flow while you dispense from your drum. This drum faucet features all polyethylene construction, ideal for use with non-flammable, corrosive liquids which are often packed in polyethylene drums (order a drum faucet compatible with the liquid you are dispensing).
  • Only a half turn to open or close the drum faucet
  • Stays open to empty the drum until manually closed
  • For thick, viscous liquids including automotive oils


  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$7.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs
Thread3/4 NPT in
Drum Plug Opening3/4 in

Product Details

StyleFaucet for Viscous Liquids
TypePolyethylene Drum Faucet
Male or FemaleMale
MaterialPolyethylene
Manufacturers Part Number68-75
BrandMorse

Warranty

Warranty2