Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221642

MPN #: VDFT-12PKG

Vestil™ Polyethylene Non-Adjustable Manual Drum Faucet, 3/4" Bung, Pack of 12

Product Description
Quickly and easily dispense drum contents with our manual drum faucet. This model is constructed of corrosion-resistant polyethylene and has a non-adjustable nozzle. Handles viscous materials. Instant on/off control ensures fast, smooth flow. Padlock not included. Integral hook allows user to hang pail on faucet. Includes a variety of gaskets to fit different kinds of drums.

Features:
  • Handle padlock hole keep unwanted users out
  • Unique design offers graduated dispensing speed
  • Ring around bottom allows attachment of hose
  • Hook in front of faucet holds pails and buckets


PRICE
$29.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/16 in
Width7/8 in
Height2-13/16 in
Weight1 lbs
Thread3/4 in
Drum Plug Opening3/4 in

Product Details

Assembly RequiredNo
TypeManual Drum Faucet
StyleFaucet For Viscous Liquids
Male or FemaleMale
MaterialPolyethylene
Package Quantity12
Manufacturers Part NumberVDFT-12PKG
BrandVestil

Warranty

Warranty30