Applications:
- Carpentry
- Electrician
- Contractors
- General Purpose
- Oil & Gas
- Mining
- Trades
- Roofing
- Construction
- Warehousing
- Maintenance
- Mechanics
- HVAC
- Plumbing
- Mitten Security
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Grabber |
| Material | Acetal Copolymer |
| Package Quantity | 6 |
| Description | Squids® 3400 Grabber |
| Color | Red |
| Series | Squids 3400 |
| Application | Carpentry, Electrician, General Purpose, Oil & Gas, Contractors, Mining, Roofing |
| Manufacturers Part Number | 19113 |
| Brand | Ergodyne |