- Clips to clothing, belts, tool belts, and D-rings
- Detachable, usable with `beeners, D-rings, etc.
- Breakaway feature
- Dielectric / non-conductive material
- Durable, ultra-resilient acetal copolymer
- Hi-Vis Orange, Hi-Vis Lime, Blue, Black
Ergodyne® Squids® 3400 Grabber, Blue - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Grabber -Dual Clip: Keep gloves and other items handy. Clips to most anything. Patented
PRICE
$19.38 Sold in packages of 6 / $3.23 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Grabber |
| Material | Acetal Copolymer |
| Package Quantity | 6 |
| Color | Blue |
| Series | Squids 3400 |
| Application | Construction, Warehouses, Manufacturing, Food Processing Plants, Retail Workers |
| Manufacturers Part Number | 19117 |
| Brand | Ergodyne |