Unlined pigskin gloves offer excellent abrasion resistance. They are naturally soft and retain their softness even after exposure to water. The breathable nature of the hide allows hands to be comfortable. Durable gloves become even softer with use. Protective gloves allow dexterity, with an excellent sense of touch through the glove.
MCR Safety 3400L Unlined Pigskin Driver Gloves, Cream, Large, 12 Pairs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Size | L |
| Grip | Grain Pigskin Leather |
Product Details
| Color | White |
| Application | Carpentry, Farming, Landscaping, Transportation, Heavy Equipment Operator |
| Cuff Style | Gauntlet |
| Palm Material | Grain Pigskin Leather |
| Closure Type | Elastic |
| Finger Style | Full Finger |
| Material | Pigskin |
| Usage | Driving |
| Description | Unlined Pigskin Driver Gloves |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | 3400L |
| Lining Material | Unlined |
| Grade | Select |
| Brand | MCR Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA |