Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Ergodyne

Model # :WBB1874321

MPN #: 19123

Ergodyne® Squids® 3405 Grabber with Belt Clip, Red

Product Description
Grabber-Belt Clip: Where are your gloves? They're clipped to your belt for when you need 'em!

Applications:
  • Carpentry
  • Electrician
  • Contractors
  • General Purpose
  • Oil & Gas
  • Mining
  • Trades
  • Roofing
  • Construction
  • Warehousing
  • Maintenance
  • Mechanics
  • HVAC
  • Plumbing
  • Mitten Security
PROMOTIONAL PRICE
$2.61

was $3.27
Save $0.66 (20%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeGrabber
MaterialAcetal Copolymer
Package Quantity1
DescriptionSquids® 3405 Grabber with Belt Clip
ColorRed
SeriesSquids 3405
ApplicationCarpentry, Electrician, General Purpose, Oil & Gas, Contractors, Mining, Roofing
Manufacturers Part Number19123
BrandErgodyne