Ergodyne® 19142 Metal Detectable Grabber, Belt Clip Mount, Blue Acetal - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
These Grabbers not only help prevent dropped objects, they also signal metal detectors in food processing to prevent them from becoming harmful foreign objects themselves. The patented Grabbers keep your gloves, rags, keys and whatever else always seems to become a mysteriously lost object close at hand. The versatile dual clip version can be used as one unit or detached, clipped to d-rings and used as two separate pieces.Grabber clip mounts to d-rings, clothing, etc.Metal detectable material alerts quality controlEntire piece impregnated with metallic powderGrabbers disconnect and can be used independentlyDeep blue color signals metal detectabilityFood & beverage,Pharmaceutical processing and packaging
PRICE
$30.00 Sold in packages of 6 / $5.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Grabber |
| Material | Acetal Copolymer |
| Package Quantity | 6 |
| Description | Metal Detectable Grabber |
| Color | Blue |
| Series | Squids 3405 |
| Application | Food, Beverage, Pharmaceutical Processing and Packaging |
| Manufacturers Part Number | 19142 |
| Brand | Ergodyne |