- Immersion Heater, 4" Conduit Box,
- Requires Minimun 2-3/8" Mounting Hole.
- [ 208v 7000w 3ph ] [ 11"L X 1-1/2"W X 1-11/16"D ]
Allpoints 341035 Urn Heater208V 7000W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$369.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Hole | 2-3/8 in |
Product Details
| Manufacturers Part Number | 341035 |
| Type | Elements |
| Voltage | 208V V |
| Color | Brown/Red |
| Brand | AllPoints |